SRCABLEDUCTVRT - TRIPP LITE - SmartRack | Anixter
SRCABLEDUCTVRT | TRIPP LITE

TRIPP LITE | SRCABLEDUCTVRT | SmartRack 6-ft. (1.8 m) Vertical Cable Manager - Double finger duct with cover & toolless mounting

  • Manufacturer # SRCABLEDUCTVRT
  • Anixter #542593
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Tripp Lite's SmartRack SRCABLEDUCTVRT helps eliminate cable stress by organizing the cables within the SmartRack enclosure or open rack cabinet
  • The vertical cable manager (finger duct with cover) is 6-ft high and split into two 3-ft sections to allow f or multiple installation options
  • Offers toolless button mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items