SRK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SRK | 12 SPACE SLOPED OVER 16 SPACE LAMINATE READY-TO-ASSEMBLE ROLLING RACK

  • Manufacturer # SRK
  • Anixter #303217
Color: BLACK
Height: 21"
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: TWO-POST
Features
  • 16 vertical rackspaces at bottom, with 12 sloped rackspaces on top for easy visibility
Specifications
  • Finish Type: Black Wood Grain Melamine
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items