SRM19X18A1 | PANDUIT

PANDUIT | SRM19X18A1 | 19" adjustable mount shelf, steel, mounts to front and Back of EIA Racks, Dimensions: 1.8"H x 19.0"W x 18.0"D (44mm x 483mm x 457mm), Load rating 250 lbs. (113.6 kg).

  • Manufacturer # SRM19X18A1
  • Anixter #342489
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

19" adjustable mount shelf, steel, mounts to front and back of EIA racks. Dimensions: 1.8"H x 19.0"W x 18.0"D (44mm x 483mm x 457mm). Load rating 250 lbs.

Features
  • Load ratings up to 250 lbs. refer to part descriptions for specific load ratings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items