Select Country and Language Europe, Middle East & Africa / English
Change Country
SRS2-11 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SRS2-11 | 11 SPACE SLIDING RAIL SYSTEM, 125 LB. CAPACITY

  • Manufacturer # SRS2-11
  • Anixter #303219
Color: BLACK
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 11U
Seismic Rating: NO
Type: TWO-POST
Features
  • System pulls out a full 19 Inch, providing rear access to equipment with shallow depths
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items