SRSR-2-19 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SRSR-2-19 | 19 SPACE ROTATING SLIDING RAIL SYSTEM, 125 LB. CAPACITY

  • Manufacturer # SRSR-2-19
  • Anixter #303257
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: 19U
Seismic Rating: YES
Type: TWO-POST
Features
  • Removable rack frame allows in-shop integration and on-site installation of equipment
Specifications
  • Finish Type: Flat Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items