SRSR-4-12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SRSR-4-12 | Sliding Rail System Rack, Horizontal, 12U, 19.13" Width x 19.14" Depth x 24" Height, Steel, Flat Black Powder Coated

  • Manufacturer # SRSR-4-12
  • Anixter #303264
Color: BLACK
Height: 22.88"
Material: STEEL
Mounting Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: FOUR-POST
Features
  • Removable Rack Frame Allows In-Shop Integration and On-Site Installation of Equipment
  • Locks in the Extended Position for Simplified Equipment Integration
  • Self-Centering Mounting Base Makes it Simple to Align System within Cabinet Opening
  • Rear CaSupport Works in Conjunction with Rear Rackrail for Effective Cable Management
  • Standard Front and Rear 10-32 Threaded Rackrail with Marked Spaces
Tech. Info & Standards

Greenguard, ISO 9001/14001, EIA/TIA, UL 2818, EU 2002/95/EC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items