SRSR-4-21 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SRSR-4-21 | 4 SLIDE SRSR, 21 USEABLE

  • Manufacturer # SRSR-4-21
  • Anixter #303272
Color: BLACK
Height: 39.75"
Material: STEEL
Mounting Width: 19"
Rack Units: 21U
Seismic Rating: NO
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items