Select Country and Language Europe, Middle East & Africa / English
Change Country
SRSR-X-14 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SRSR-X-14 | 14 SPACE ROTATING SLIDING RAIL SYSTEM WITH 23" USEABLE DEPTH, 200 LB. CAPACITY

  • Manufacturer # SRSR-X-14
  • Anixter #303279
Color: BLACK
Height: 24.5"
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 14U
Seismic Rating: NO
Type: TWO-POST
Features
  • Removable rack frame allows in-shop integration and on-site installation of equipment
Specifications
  • Finish Type: Flat Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items