Select Country and Language Europe, Middle East & Africa / English
Change Country
SRT | PANDUIT

PANDUIT | SRT | Surface Raceway Cutting Tool, Used to cut all LD profile raceway, Leaves a clean burr-free finish on raceway, Can also be used to cut Plastic conduit

  • Manufacturer # SRT
  • Anixter #130812
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - SNIP
Size / Capacity: NONE
Width / Diameter: NONE
Features
  • Rugged, ratchet-action tool cuts perimeter trunking.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items