SRX47UB - TRIPP LITE - 47U Server Rack, | Anixter
SRX47UB | TRIPP LITE

TRIPP LITE | SRX47UB | 47U Server Rack, Euro-Series - Expandable Cabinet, Standard Depth, Doors & Side Panels Included

  • Manufacturer # SRX47UB
  • Anixter #9784188
Rack Units: 47U
Seismic Rating: NO
Description

Standard-Depth 47U Server Cabinet Accommodates 19 in. Rack Equipment

This SmartRack 47U rack enclosure is designed for network wiring closets, retail locations, classrooms, back offices and other areas with essential rack-mount IT equipment. Constructed from heavy-duty steel with a durable black powder-coated finish, the SRX47UB has a maximum stationary load capacity of 1360 kilograms and a maximum rolling load capacity of 1020 kilograms.

Keeps Important Equipment Secure

The reversible front do, split rear doors and half-size side panels lock securely to help prevent damage, tampering or theft. Doors, side panels and top panel are designed for quick release, making it easy to access connected equipment and cabling with little effort. Conveni ent top access ports and an open bottom allow easy cable routing through the cabinet. Vented doors allow generous airflow from front to rear to keep your equipment cool and functioning at their peak.

Easy Enclosure and Equipment Installation

This 4 server rack comes fully assembled for quick and easy deployment with pre-installed casters that let you maneuver it over a level, smooth, stable surface and through a standard two-meter doorway into position, where it can be stabilized by adjusting th e levelers. Four mounting rails adjust in 6.35-millimeter increments to accommodate equipment up to 850 millimeters deep. Toolless 0U mounting rails allow quick installation of up to four compatible PDUs and vertical cable managers.

Designed for Baying Multiple Enclosures in a Row

Built-in baying brackets allow the combination of two or more rack cabinets in a row. Center-to-center width can be set at 600 millimeters to match standard data-center floor tiles.

Meets Payment Card Industry Standar

The SRX47UB provides physical equipment and media security required for PCI DSS (Payment Card Industry Data Security Standard) compliance. This is essential for companies that process, store and/or transmit credit card information.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items