Select Country and Language Europe, Middle East & Africa / English
Change Country
SS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SS | Sliding Shelf, Heavy Duty

  • Manufacturer # SS
  • Anixter #231230
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

The SS sliding shelf is both functional and rugged.

Features
  • Capable of latching in an open or closed position
  • Slides on ball bearings
  • Extends a full 14
  • Mounts to any rack (rear rackrail required in steel racks)
  • Occupies slightly more than a single rackspace
  • Fits in racks with a minimum 15-1/8 from front to rear rails
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items