Select Country and Language Europe, Middle East & Africa / English
Change Country
SS4-23VTR | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SS4-23VTR | 4 Space Heavy Duty Sliding Shelf, 4 RU, 19 Inch Width x 23 Inch Depth x 8.71 Inch Height, Steel, Black

  • Manufacturer # SS4-23VTR
  • Anixter #567787
Color: BLACK
Filler Panel Rack Units: 4U
Shelf Movement: SLIDING
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Features
  • Heavy-duty, full extension lockout shelf for easy maintenance
Specifications
  • Finish Type: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items