SSC-CB561R - SONY - 650 TV Line Security | Anixter
SSC-CB561R | SONY

SONY | SSC-CB561R | 650 TV Line Security CamerasWITH IR Illuminators, 3.7mm Vari-focal Lens, Day/Night

  • Manufacturer # SSC-CB561R
  • Anixter #507493
Compression Type: MPEG1
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items