SSC-CB565R - SONY - ANALOG FIXED IR BULLET | Anixter
SSC-CB565R | SONY

SONY | SSC-CB565R | ANALOG FIXED IR BULLET CAMERA D/N,650TVL,2.8-10MM LENS,IP66 24VAC/12VDC

  • Manufacturer # SSC-CB565R
  • Anixter #488431
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items