SSC-CM561R - SONY - 650/700 TV Lines Analog | Anixter
SSC-CM561R | SONY

SONY | SSC-CM561R | 650/700 TV Lines Analog Indoor IR Box Camera, Dome

  • Manufacturer # SSC-CM561R
  • Anixter #507495
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 650 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items