SSC-CM565R - SONY - COLOUR CAMERA ANALOGUE | Anixter
SSC-CM565R | SONY

SONY | SSC-CM565R | COLOUR CAMERA ANALOGUE MINIDOME EFFIO-E IR BULLET 650TVL, TDN

  • Manufacturer # SSC-CM565R
  • Anixter #457950
Dome Color: CLEAR
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items