SSC-FB531 - SONY - 700 TV Line Security | Anixter
SSC-FB531 | SONY

SONY | SSC-FB531 | 700 TV Line Security Camera with Wide Dynamic Range, Box

  • Manufacturer # SSC-FB531
  • Anixter #507496
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Signal Process: DIGITAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items