SSC-FB561 - SONY - COLOR FIXED CAMERA, | Anixter
SSC-FB561 | SONY

SONY | SSC-FB561 | COLOR FIXED CAMERA, 650TVL OPTICAL DAY/NIGHT, WIDE D 12VDC/24VAC

  • Manufacturer # SSC-FB561
  • Anixter #462928
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items