SSC-FM531 - SONY - 700 TV Lines Analogue | Anixter
SSC-FM531 | SONY

SONY | SSC-FM531 | 700 TV Lines Analogue ColorMini-Dome Camera with Wide Dynamic Range, Electrial Day/Night Function

  • Manufacturer # SSC-FM531
  • Anixter #507497
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items