SSC-YM401R - SONY - 540 TV Line Security | Anixter
SSC-YM401R | SONY

SONY | SSC-YM401R | 540 TV Line Security Mini-Dome Camera with IR Illuminators, 3.1mm Focal Lens

  • Manufacturer # SSC-YM401R
  • Anixter #507509
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items