SSC-YM511R - SONY - ANALOG COLOR MINI DOME | Anixter
SSC-YM511R | SONY

SONY | SSC-YM511R | ANALOG COLOR MINI DOME CAMERA,DAY/NIGHT, IR, MONO-FOCAL, ATR-LITE,DC 12V, ATW

  • Manufacturer # SSC-YM511R
  • Anixter #502770
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: 6 MILLIMETER
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 650 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items