SSDP75C2NY - VIDEOLARM - Camera Housing, | Anixter
SSDP75C2NY | VIDEOLARM

VIDEOLARM | SSDP75C2NY | Camera Housing, Dome, Pendant Mount, 24 Volt AC, 52 Watt, NEMA 4X/6, IP67, 11" Width x 14.2" Height, 316 Stainless Steel, With Heater, Blower, Sunshield

  • Manufacturer # SSDP75C2NY
  • Anixter #507934
Environment Type: OUTDOOR
Mounting Type: PENDANT
Special Property: EXTREME ENVIRONMENT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The Fusion Stainless Steel (SS) Dome is a rugged, anti-corrosive camera enclosure engineered to protect PTZ cameras and lenses in the harshest environments, while supporting crystal clear video capture. Corrosive marine and coastline applications, as well as heavily-saturated chemical environments, are no match for the rugged, 316 SS housing and sunshield. The specially-engineered, optically-clear lower dome is equally ideal for harsh applications.
The enclosure body, constructed of SS material, provides superior protection for expensive cameras and sensitive electronic investments. The lower dome is constructed of a carefully blended material that aligns well with the tough environments where SS enclosures succeed. With reliable optics, o utstanding chemical resistance, an ability to endure stress without cracking, and anti-scratch properties the lower dome is clearly advanced over polycarbonate domes, and is the perfect mate for the robust SS enclosure.
IP67-rated, the Fusion Stainles s Steel Dome is the ideal solution for surveillance applications in marine, medical, pharmaceutical, food processing, transportation, and oil/gas processing environments. An IK10 impact rating ensures the Fusion Stainless Steel Dome can also thrive in adverse urban environments.
The Fusion Stainless Steel Dome is built on the successful foundation of the original professional-grade Fusion Line - a camera enclosure series designed for compatibility with most leading camera manufacturers. Check out t he original FusionDome (FDW75) for standard PTZ applications and the Fusion Pressurized Tubular Housing (PFH) for IP67 protection of fixed camera housings

Features
  • 316 Stainless Steel Construction Thrives in Harsh Environmental Conditions
  • Protects Against Corrosive Chemicals
  • Optically Clear and Durable Lower Dome
  • Chemical-Resistant Engineered Plastic
  • Kilo Impact Rated
  • Can be Configured to Fit Most PTZ Camera Sem
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items