Select Country and Language Europe, Middle East & Africa / English
Change Country
SSEFE1012-100-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SSEFE1012-100-EU | Speed Selectable Copper to Fiber Media Converter, Port One: 10BASE-T or 100BASE-TX (RJ45) [100 m/328 ft], Port Two: 10BASE-FL or 100BASE-FX 1310 nm Single-mode (ST) [20 km/12.4 mi], EU

  • Manufacturer # SSEFE1012-100-EU
  • Anixter #588072
Device: MEDIA CONVERTERS
Port 2 Device Technology: SINGLE-MODE
Description

Transition Networks speed selectable copper to fiber media converter allows you to extend the distance between copper based connections with the use of fiber optic cable. The ability to select the speed of converter allows for easy migration from a 10 Mbps network today to a 100 Mbps network in the future. This converter is a true layer 1 device as both the copper and fiber ports operate at the same speed setting (e.g. 100BASE-TX to 100BASE-FX). For 10 Mbps applications, these devices must be used in pairs.

Features
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Link pass through- Is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Selectable speed setting- The converter can be set to 10 Mbps or 100 Mbps. Both copper and fiber ports are automatically set to the same speed. Devices connect to duplex mode of link partner
Applications

Extend ethernet network distances - Use the 10BASE-T to 10BASE-FL speed setting (back-to-back) to extend the distance between two 10BASE-T devices upto 40 km (24.9 mi.) using single-mode fiber without a repeater, Extend fast ethernet network distances - Use the 100BASE-TX to 100BASE-FX setting to extend the distance between any two 100BASE-TX devices upto 40 km (24.9 mi.) using single-mode fiber. Or interface directly with a 100BASE-FX compliant port on any device to provide a 100BASE-TX port interface

Specifications
  • Item: Speed Selectable Copper to Fiber Media Converter
  • Single-mode: Min TX PWR: -15.0 dBm, Max TX PWR: -8.0 dBm, RX Sensitivity: -32.0 dBm, Max In PWR: -5.0 dBm, Link Budget: 17.0 dB
  • Switches: Link Pass Through On/Off, 10 Mb or 100 Mb Operation
  • StatusLEDs: PWR: Lit For Normal Operation; F-ACT: Blinking=Data Reception On the Fiber Link; F-100 (Fiber Speed): On=Link At 100 MB; F-10 (Fiber Speed): On=Link At 10 MB; C-ACT: Blinking=Data Reception On the Copper Link; C-100 (Copper Speed): On=Link At 100 MB; C-10 (Copper Speed): On=Link At 10 Mb
  • Power Consumption: 3.6 Watt
  • Power External: AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard (Provided)
  • Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 t Altitude
  • Port One: 10BASE-T or 100BASE-TX (RJ45) [100 m/328 ft]
  • Port Two: 10BASE-FL or 100BASE-FX 1310 nm Single-mode (ST) [20 km/12.4 mi]
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE Std. 802.3(TM), Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- CISPR/EN55022 Class A, EN55024, EN60950 Class A, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items