SSH10C2Y - VIDEOLARM - Tubular Camera | Anixter
SSH10C2Y | VIDEOLARM

VIDEOLARM | SSH10C2Y | Tubular Camera Housing, 24 Volt AC, 29 Watt, NEMA 6P/IP66, 18" Length x 6.7" Width x 7" Height, 316 Stainless Steel Alloy, With Heater, Blower, Sunshield

  • Manufacturer # SSH10C2Y
  • Anixter #507933
Environment Type: OUTDOOR
Special Property: EXTREME ENVIRONMENT
Type: HOUSING
Voltage/Current Type: 24 VAC
Features
  • 316 Stainless Steel Construction Thrives in Harsh Environmental Conditions
  • Offers Protection Against Corrosive Chemicals
  • Thermostatically Controlled 24 Volt AC Heater and Blower
  • Can be Configured to Fit Most Fixed Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items