Select Country and Language Europe, Middle East & Africa / English
Change Country
SSL | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SSL | Low Profile, Economical Sliding Shelf

  • Manufacturer # SSL
  • Anixter #231231
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Filling just a single rackspace, SSL sliding shelf extends 11-3/8 on nylon roller slides equipped with positive-stop lockouts.

Features
  • A telescopic rear support mounts to any rack (rear rackrail required in steel racks)
  • Made with an attractive black laminate material
  • Fits in racks with a minimum 15-1/8 from front to rear rail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items