SSM2S-C | PANDUIT

PANDUIT | SSM2S-C | Marker Tie, 2-Piece, 6.7"L (170mm), Standard, Nylon, Natural, Pack of 100

  • Manufacturer # SSM2S-C
  • Anixter #105081
Cable Tie Diameter: 7"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Features
  • Natural Nylon material for indoor use
  • Weather-resistant material has greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Used to fasten and identify bundles at the same time
  • Unique design allows tie to be used as a wrap-aound or flag marker
  • Can be marked with PANDUIT Marker Pens or custom imprinted with text, symbols or trademarks available using PANDUIT Custom Hot Stamping Service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items