Select Country and Language Europe, Middle East & Africa / English
Change Country
SSRFB1011-100-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SSRFB1011-100-UK | Remotely Managed 10/100 Bridging Network Interface Device, Port One: 10/100BASE-TX (RJ45) [100 m/328 ft], Port Two: 100BASE-FX 1300 nm Multimode (ST) [2 km/1.2 mi], UK

  • Manufacturer # SSRFB1011-100-UK
  • Anixter #588611
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100BASE-TX
Port 2 Device Technology: 100BASEFX
Description

Ideal for both enterprise and service provider applications were entry level management information is needed on both the local and the remote device. This management information is accessible through the local unit installed in a managed point system chassis as the remote stand-alone unit reports its current operating status back to a local unit. Devices should be used in pairs with the remotely managed stand-alone unit used in conjunction with the managed chassis card CSRFB10xx-100

Features
  • Auto-negotiation (802.3u) - Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Far End Fault (FEF) - A troubleshooting feature that is generally used in conjunction with link pass through to notify both end devices of a loss of link
  • Transparent link pass through- Sends a link-loss signal over the fiber, instructing the remote converter to shut down the copper port-thus notifying the end device-while maintaining the fiber link between the two converters
  • Bandwidth allocation - An important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP management
  • Loopback- This feature puts a converter in a special mode that enables the device to loop back the signal from the RX port to the TX port on either media for testing and troubleshooting purposes
  • Last gasp- This feature enables the device to store a small amount of power to enable it to send out an SNMP trap to alert the management console in the event of a power failure
  • Remote management- Select stand-alone converters can be managed through SNMP when used in conjunction with a chassis based converter
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Link test
  • Read management features- Power, copper link status, copper speed, copper duplex, fiber link status, fiber duplex, fiber loop back status
Applications

For Remote Status Reporting Conversion

Specifications
  • Item: Remotely Managed 10/100 Bridging Network Interface Device
  • Data Rate: Copper: 10/100 Mbps; Fiber: 100 Mbps
  • Filtering Addresses: 1K MAC Addresses
  • RAM Buffers: 256K
  • Maximum Frame Size: 1916 Bytes (Untagged), 1914 Bytes (Tagged)
  • Switches: Auto-Negation (TP), Duplex With Auto-Negotiation Off (TP), Speed With Auto-Negotiation Off (TP), Fiber Duplex, Link Pass Through, Mode: Terminal or Center
  • Status LEDs: PWR: TP Duplex/Link/Activity TP 10 Mbps/100 Mbps; Fiber Link/Activity; Fiber Duplex
  • Power Consumption: 3.4 Watt
  • Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Power: External AC/DC Required: 12 Volt DC, 1.25 Amp
  • Port One: 10/100BASE-TX (RJ45) [100 m/328 ft]
  • Port Two: 100BASE-FX 1300 nm Multime (ST) [2 km/1.2 mi]
  • Link Budget: 11 dB
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE Std. 802.3, TS-1000 OAM v2, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items