Select Country and Language Europe, Middle East & Africa / English
Change Country
STGFF4747-100-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | STGFF4747-100-EU | 10 Gigabit Ethernet Fiber to Fiber Converter, Port One: (2) Port 10GBASE-XX Open XFP, Port Two: Open XFP, EU

  • Manufacturer # STGFF4747-100-EU
  • Anixter #588086
Device: MEDIA CONVERTERS
Description

The Transition Networks 10 Gigabit ethernet fiber to fiber converter is a two-port 10G pluggable media converter, supporting a variety of XFP and SFP+ modules allowing network designers to utilize the module to meet their network requirements. The media converter can use either Transition Networks or third party MSA compatible 10G XFP or SFP+ modules including support for the following standards, 10GBase-SR, 10GBase-LR, 10GBase-ER, 10GBase-LRM and 10GBase-ZR. Copper to fiber conversion is also supported with the use of a third party 10GBase-CX4 XFP module in one of the ports. This converter provides 3R (reamplify, reshape and retime) optical signal regeneration

Features
  • Supports 10 gigabit ethernet fiber to fiber full duplex conversion
  • LED link status indicators
  • Link pass through
  • Full-duplex
  • Automatic link restoration
  • Loopback
  • Supports 5 Volt, 3.3 Volt, and 1.8 Volt MSA compliant XFP modules
  • Supports 3R (Reamplify, Reshape, and Retime) optical signal regeneration
  • Supports 10GBase-CX4 modules in the STGFF4747-100
Applications

10 Gigabit Ethernet Fiber To Fiber Converter Application

Specifications
  • Item: 10 Gigabit Ethernet Fiber to Fiber Converter
  • Data Rate: 10 Gbps
  • Status LEDs: PWR: Green-Power On; 1LNK-Fiber #1 Link: Green- On Link; 1ACT-Fiber #1 Activity/Fault: Green-Blink Activity, Yellow-Fault; 2LNK-Fiber #2 Link: Green-On Link; 2ACT- Fiber #2 Activity/Fault: Green-Blink Activity, Yellow-Fault
  • DIP Switches: Port 1 Mode UP: Limiting (xR); DOWN: Linear (LRM), Port 2 Mode UP: Limiting (xR); DOWN: Linear (LRM), LPT UP: Enabled; DOWN: Disabled, Interface Loopback, Forces Each Fiber To Loop Its RX To TX
  • Power Consumption: 7 Watt
  • Power Supply: 12 Volt DC Barrel
  • Environmental Conditions: 0 to 50 deg C, Dependant On Ratings Of The XFP and SFP+ Modules Used
  • Port One: (2) Port 10GBASE-XX Open XFP
  • Port Two: Open XFP
  • Dimension: 1.720 Inch Width x 5.000 Inch Depth x 3.400 Inch Height
Tech. Info & Standards

IEEE Std. 802.3ae, IEEE 802.3ak, IEEE 802.3ag, IEEE 802.3, IEEE 802.3x, Multisource Agreement (MSA) XFP and SFP+, Regulatory Compliance- FCC Class A, EN55024 (CISPR22) Class A, CE Mark, EN55022 Class A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items