Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-1230 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-1230 | Stopper II without Horn with Spacer

  • Manufacturer # STI-1230
  • Anixter #233342
Environment: INSIDE
Description

Must be a reseller to purchase this product.

Features
  • Larger cover helps prevent malicious or accidental false fire alarms.
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electromechanical and electronic components).
  • Prevents false fire alarms without hinderiitimate operation of a manual call point in the event of an emergency.
  • Tough polycarbonate housing can withstand the severest of knocks.
  • A simple 4 fixing installation can retrofit over existing device.
  • Can accommodate flush or surfa applications.
  • Polycarbonate tested -40C (-40F) to 49C (120F).
  • Available with or without a 95 dB integral sounder, powered by a 9V PP3 battery (included).
  • Optional 12-24 V DC powered units.
  • Break seal facility option for a
  • Available in a range of colors.
  • Custom labelling available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items