STI-15C20ML - SAFETY TECHNOLOGY INTERNATIONL | Anixter
STI-15C20ML | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-15C20ML | Euro Stopper Multi Kit, Surface Mount with Integral Sounder, Red

  • Manufacturer # STI-15C20ML
  • Anixter #780459
Accessories: COVER
Environment: INSIDE
Mount: SURFACE
Description

Protective cover helps prevent malicious or accidental false fire alarms. This newly styled protective cover further enhances the Stopper range, which has helped to prevent false fire alarms around the world for decades, without restricting legitimate operation of devices such as fire alarm break glass call points. Sleeker and less intrusive in its design, this compact device incorporates the existing features of the Stopper but is now visibly smaller. The new hinge arrangement increases the durab ility, strength and quality of this essential protective cover. Ideal for schools, colleges, hospitals, nursing homes, hotels and all public buildings where there is a history or a threat of false fire alarms.

Features
  • Protective cover helps prevent malicious or accidental false fire alarms.
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electromechanical and electronic components).
  • Prevents false alarms, without hindering legitate operation of a manual call point in the event of an emergency.
  • Glows in the dark.
  • Tough polycarbonate housing can withstand the severest of knocks
  • A simple 4 fixing installation can retrofit over existing device.
  • Can accommodate flush or e mount applications.
  • Polycarbonate tested -40C (-40F) to 49C (120F).
  • Available with or without a 96 dB integral sounder, powered by a 3V lithium battery.
  • Optional 12-24 VDC powered units.
  • Break seal option for added security.
  • Availablange of colors.
  • Custom labelling available.
  • You can now be alerted to any vandalism or authorised use of a manual call point in the event of an emergency. Upon activation, the Euro Stopper (when fitted with an optional transmitter and sounder) willmit a localised alarm as well as triggering the 4-Channel (STI-34104) or 8-Channel Receiver (STI-34108), providing a visual and audible indication, remotely.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items