Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-3150 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-3150 | Weather Stopper without Horn with Spacer

  • Manufacturer # STI-3150
  • Anixter #233351
Environment: INSIDE
Description

Must be a reseller to purchase this product.

Features
  • Large weatherproof cover to protect devices such as external call points.
  • Three year guarantee against breakage of polycarbonate in normal use.
  • Prevents ingress of dust or water, without hindering legitimate operation of a manual call point in the ent of an emergency.
  • Retrofit cover is built to meet the requirements of IP54.
  • Tough polycarbonate housing can withstand the severest of knocks.
  • A simple 4 fixing installation can retrofit over existing device.
  • Can accommodate flush or surfacted applications.
  • Polycarbonate tested -40C (-40F) to 49C (120F).
  • Break seal option for added security.
  • Available in a range of colors.
  • Custom labelling available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items