Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-6200 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-6200 | Fire Extinguisher Theft Stopper

  • Manufacturer # STI-6200
  • Anixter #233574
Description

Must be a reseller to purchase this product.

Features
  • It has proved highly effective in helping prevent theft, misuse or vandalism of fire extinguishers.
  • Does not interfere with use of protected firefighting equipment.
  • Three year guarantee against breakage of the polycarbonate housing (one year on electromechanical and electronic components).
  • Compact design (136mm diameter x 50mm deep) mounts easily next to the extinguisher.
  • Virtually indestructible polycarbonate housing.
  • Polycarbonate is UV-stabilized.
  • Self-contained device, tamperproof and sturdy.Ôsy to install.
  • Deactivation cable is supplied for ease of servicing the extinguisher.
  • Supplied complete with an operating cable kit, allowing the connection around the neck of the extinguisher.
  • Powered by a 9V PP3 alkaline battery (included).
  • Sounds werful 95/105 dB (at 1 metre) warning alarm when activated.
  • Option of coming with a built in wireless device, used in conjunction with the 8-Channel Receiver.
  • Deactivation cable is provided for service by authorised personnel.
  • You can now be alerted t any vandalism or authorised use of a fire extinguishers in the event of an emergency. Upon activation, the Extinguisher Stopper (when fitted with an optional transmitter and sounder) will emit a localised alarm as well as triggering the 4-Channel (STI -34104) or 8-Channel Receiver (STI-34108), providing a visual and audible indication, remotely.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items