Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-6255 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-6255 | Mini Theft Stopper

  • Manufacturer # STI-6255
  • Anixter #700855
Description

Must be a reseller to purchase this product.

Features
  • Protects free-standing and cabinet housed fire extinguishers and other equipment.
  • Three year guarantee against breakage of polycarbonate housing (one year on electromechanical and electronic components).
  • Compact design (83mm diameter x 25mm deep) mnts easily next to the extinguisher.
  • Tough, ABS construction.
  • Highly versatile; can be door mounted or fitted directly to the fire extinguishers pull pin.
  • Does not interfere with use of protected firefighting equipment.
  • Easy to install.
  • Seined 9 V DC alkaline power source is provided.
  • Sounds a powerful 95 dB (at 1 metre) warning alarm when activated.
  • Three minute automatic reset upon activation.
  • A magnetic reed switch activation for cabinets and display cases and unique steel con clip activation for fire extinguisher pins and other free-standing equipment.
  • Service pin provided for authorised personnel.
  • Extremely cost effective and easy to install
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items