STI-6400 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-6400 | Exit Stopper Multifunction Door Alarm

  • Manufacturer # STI-6400
  • Anixter #233577
Description

Must be a reseller to purchase this product.

Features
  • Prevent unauthorised exits and entries through emergency exit doors.
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electromechanical and electronic components).
  • Compact design (136mm diameter and 50mm deep).
  • Vally indestructible polycarbonate cover is UV stabilised.
  • Highly versatile; can be mounted or installed on any type of door, including remote placement of sounder.
  • Can be installed and protecting doors in minutes.
  • Powered by a 9V PP3 alkaline bay (included).
  • Incorporates a 12/24 V DC connection.
  • 40 milliamp 9 V DC trigger output.
  • Variety of user programmable features.
  • A key operated override facility will silence the alarm and allow authorised exits.
  • You can now be alerted to anysm or authorised use of a fire exit door in the event of an emergency. Upon activation, the Exit Stopper (when fitted with an optional transmitter and sounder) will emit a localised alarm as well as triggering the 4-Channel (STI 34104) or 8-Channel Rec eiver
  • (STI 34108), providing a visual and audible indication, remotely.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items