STI-6930 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-6930 | Call Point Stopper, Flush Mount without Integral Sounder - Red

  • Manufacturer # STI-6930
  • Anixter #780301
Accessories: COVER
Environment: INSIDE
Mount: FLUSH
Description

The Call Point Stopper is an aesthetic inexpensive cover which provides a secure fit to a wide range of electrical switches and call points. The cover prevents misuse to the device without restricting legitimate operation. It is ideal for shopping cent ers, hotels, schools, colleges, hospitals, nursing homes and all public buildings where there is a risk of malicious or accidental activation.

Features
  • Protective cover helps prevent malicious or accidental damage to electrical switches and call points.
  • Three year guarantee against breakage of polycarbonate in normal use.
  • Prevents unwanted or accidental use, without hindering legitimate operation a manual call point in the event of an emergency.
  • Spring loaded hinge mechanism.
  • Tough polycarbonate housing can withstand the severest of knocks.
  • A simple 4 fixing installation can retrofit over existing device.
  • Can accommodate flush or surounted applications.
  • Polycarbonate tested -40C (-40F) to 49C (120F).
  • Available in a range of colors.
  • Custom labelling available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items