Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-7535AED | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-7535AED | AED Protective Cabinet with Siren/Strobe Alarm, Thumb Lock

  • Manufacturer # STI-7535AED
  • Anixter #700672
Description

Must be a reseller to purchase this product.

Features
  • Polycarbonate enclosures help protect against vandalism and accidental damage.
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electromechanical and electronic components).
  • Protects control panels located in areas where the environment conditions are extreme.
  • Tough polycarbonate housing can withstand the severest of knocks.
  • External mounting tabs allow the enclosure to be easily installed on to any wall surface.
  • Supplied with backplate.
  • Polycarbonate tested -40C 40F) to 49C (120F).
  • Available with or without a 95 dB alarm, powered by a 9V PP3 battery.
  • Includes thumb lock or key lock.
  • Can be supplied with optional alarm.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items