STI-9619 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9619 | Motion Detector Damage Stopper, Corner Mount, 5.37" Width x 5.62" Depth x 7.75" Height, 9 Gauge Steel Wire

  • Manufacturer # STI-9619
  • Anixter #709276
Description

These super tough cages are extremely effective in reducing malfunctions and high maintenance costs where vandalism or accidental damage is prevalent. They are constructed of heavy-duty steel wire with corrosion resistant polyester coating. Seven sizes are available, two of which are designed to fit motion detectors for corner mount units and the others to fit wall mount applications. All are backed by a three year guarantee against breakage in normal use.

Features
  • Guard Helps Protect Against Vandalism and Damage
  • Helps Reduce Malfunctions and High Maintenance Costs
  • 9-Gauge Coated Steel Wire
  • Corner Mount
  • Does Not Interfere with the Effective Range of any Protected Motion Detector
  • Fast and Easy Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items