STI-9621 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9621 | Motion Detector Damage Stopper - 7 H x 5.75 W x 4.5" D

  • Manufacturer # STI-9621
  • Anixter #233616
Description

Must be a reseller to purchase this product.

Features
  • These super tough cages are extremely effective in reducing malfunctions and high maintenance costs where vandalism or accidental damage is prevalent.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect a security PIR/motion detector from vandalism and misuse.
  • Designed so there is no interference with the operation of the protected unit.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit overexisting devices.
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items