Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-9625 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9625 | Smoke Beam & External Lighting Cage, 260mm H x 195mm W x 325mm D

  • Manufacturer # STI-9625
  • Anixter #233612
Description

These steel cages are designed to protect a variety of equipment including CCTV cameras and external lighting from vandalism and misuse. They are easy to install with full fixing kit provided. Constructed from plastic coated, heavy-duty galvanised stee l rod, they can cope with the severest of abuse from vandalism and accidental damage.

Features
  • Help to protect external lighting and CCTV cameras from theft and vandalism.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect a variety of equipment including CCTV and external lighting from vandalism and misuse.
  • Designed so there is no interference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installatn.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items