Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-9645 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9645 | Emergency Light Cage, 350mm H x 550mm W x 150mm D

  • Manufacturer # STI-9645
  • Anixter #780917
Description

These cages are an excellent way to protect your emergency lights against both vandalism and accidental damage. Some of the newest members of the STI Wire Guard Range; these cages were created in response to multiple requests from STI customers. They a re easy to install with all screws and anchors provided. Constructed of tough steel wire that is coated with corrosion resistant polyester. All are backed by a three year guarantee against breakage in normal use.

Features
  • Help to protect emergency lights from vandalism and misuse.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect essential emergency lighting from vandalism and misuse.
  • Designed so there is no interference wit the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • We additional security is required, tamper resistant screws and matching bits are available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items