Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-9841 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9841 | Smoke Beam Damage Stopper for Fireray 5000 Controller, 236mm H x 206mm W x 91mm D

  • Manufacturer # STI-9841
  • Anixter #780914
Description

To protect costly sensor units of beam type smoke detectors from damage leading to misalignment and false alarms. Eleven models are offered to protect the vital sensor units of projected beam type smoke detectors in large areas such as gymnasiums, ware houses and auditoriums. STI Smoke Beam Cages are designed to protect both transmitter and receiver sensors. All are backed by a three year guarantee against breakage in normal use.

Features
  • Protect smoke detectors from damage leading to misalignment and false alarms.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect smoke beam detectors and controllers from vandalism and misuse.
  • Designed so thre is no interference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installation.
  • Simple removal foservicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items