Select Country and Language Europe, Middle East & Africa / English
Change Country
STI-9881 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9881 | Fluorescent Lighting Cage, 1898mm- 2495mm L x 110mm/235mm W x 152mm D

  • Manufacturer # STI-9881
  • Anixter #780920
Description

The Fluorescent Light Cages offer protection against vandalism and accidental damage. The cages are an excellent way to help assure large fluorescent lights continue to illuminate important areas while avoiding frequent replacement of bulbs because of vandalism, accidental damage or other abuse. They are easy to install with all screws and anchors provided. They are adjustable in length to help accommodate various fluorescent twin-tube lighting fixtures. In addition to their attractive design, these cages feature exceptional durability. They are constructed of heavy-duty, welded steel wire with a tough, corrosion resistant polyester shell.

Features
  • Fluorescent light cages offer protection against vandalism and accidental damage.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect fluorescent lighting from vandalism and misuse.
  • Telescopic in design allowng adjustable sizing.
  • Designed so there is no interference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 10 fixing point installation can retrofit over existing devices.
  • Fast aneasy installation.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.
  • Twin-tube lighting assemblies can be accommodated.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items