Select Country and Language Europe, Middle East & Africa / English
Change Country
STP6X1MRDF/N | PANDUIT

PANDUIT | STP6X1MRDF/N | TX6A CAT6A SHIELDED PATCH CORDRJ45-RJ45 T568A/B LSZH RED, CROSSED, 1 MT

  • Manufacturer # STP6X1MRDF/N
  • Anixter #327430
Category: CATEGORY 6A
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items