Select Country and Language Europe, Middle East & Africa / English
Change Country
STP6X9MIG | PANDUIT

PANDUIT | STP6X9MIG | Copper Patch Cord, RJ45-RJ45, Category 6A, International Gray S/FTP Cable, 9m

  • Manufacturer # STP6X9MIG
  • Anixter #364012
Category: CATEGORY 6A
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 9 M : 29.53 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Category 6A, 10 Gb/s STP patch cord with TX6(TM) PLUS Modular Plugs on each end.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items