Select Country and Language Europe, Middle East & Africa / English
Change Country
STP6XGR3MBGR/N | PANDUIT

PANDUIT | STP6XGR3MBGR/N | TX6 CAT6A FTP CBL ASSY LSZH RJ45/RJ45 CAT6A W/GREEN BOOT GREEN 3 MT

  • Manufacturer # STP6XGR3MBGR/N
  • Anixter #327424
Category: CATEGORY 6A
Color: GREEN
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items