STP6XRD2MBYL/N | PANDUIT

PANDUIT | STP6XRD2MBYL/N | TX6A CAT6A SHIELDED PATCH CORDRJ45-RJ45 T568A/B LSZH YELL.BOOT RED 2MT

  • Manufacturer # STP6XRD2MBYL/N
  • Anixter #323038
Category: CATEGORY 6A
Color: YELLOW
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items