STPCTG1MBBL - PANDUIT - Shielded Patch Cord | Anixter
STPCTG1MBBL | PANDUIT

PANDUIT | STPCTG1MBBL | Shielded Patch Cord for use with TX-6 and TX-6 T3 Shielded Modules. 1 metre long, with black boots, Also available in other lengths, standards are : 1, 2, 3 and 5 metres, Tangle free latch prevents snags and provides easy release

  • Manufacturer # STPCTG1MBBL
  • Anixter #539488
Category: CATEGORY 6
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items