Select Country and Language Europe, Middle East & Africa / English
Change Country
STPX2.5MOR | PANDUIT

PANDUIT | STPX2.5MOR | TX6 10GB/S SHIELDED PATCHCORD LSZH RJ45/RJ45 4PR T568A/B CAT6A ORANGE 2.5 MT

  • Manufacturer # STPX2.5MOR
  • Anixter #365847
Category: CATEGORY 6A
Color: ORANGE
Connector Type: RJ45 TO RJ45
Lengths: 2.5 M : 8.2 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items