STSC2CORE-0006 - COMMSCOPE - DUPLEX PATCH | Anixter
STSC2CORE-0006 | COMMSCOPE

COMMSCOPE | STSC2CORE-0006 | DUPLEX PATCH CORD, 2 METER 62.5/125 MULTIMODE FIBER ST TO SC

  • Manufacturer # STSC2CORE-0006
  • Anixter #528336
Connector Type: ST COMPATIBLE - SC
Fiber Type: OM1
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items