STUDLOCK250 - ANIXTER ADHESIVES - ADESCO | Anixter
STUDLOCK250 | ANIXTER ADHESIVES

ANIXTER ADHESIVES | STUDLOCK250 | ADESCO STUDLOCK 250ML

  • Manufacturer # STUDLOCK250
  • Anixter #ASADAN1M2500903
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 250ML
Category: ANAEROBIC ADHESIVES
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ANAEROBIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items